This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Odenwald 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484656
  • Item #10196524
  • Manufacturer Part #484656
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Odenwald 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484656
  • Item #10196524
  • Manufacturer Part #484656
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Measurements are +/- 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Recommended Accessories


Specifications

Basin Depth:
18-3/8 in
Basin Length:
43 in
Basin Width:
18-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
75.3 gal
Collection:
Odenwald
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
781889965450
Weight:
130.1 lb