This product requires certification to purchase.

39-1/2 x 19-7/8 in. Console Bathroom Sink in White with Brushed Gold Brass Stand

Signature Hardware

Olney 39-1/2 x 19-7/8 in. Console Bathroom Sink in White with Brushed Gold Brass Stand

  • Fast #
  • Part #SH483514
  • Item #9879407
  • Manufacturer Part #483514
5 out of 5 Customer Rating
Brand image
Signature Hardware

Olney 39-1/2 x 19-7/8 in. Console Bathroom Sink in White with Brushed Gold Brass Stand

  • Fast #
  • Part #SH483514
  • Item #9879407
  • Manufacturer Part #483514
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 in. Stainless Steel tubing.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
Application:
Residential
Collection:
Olney
Height:
34-1/8 in
Length:
39-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Installation Type:
Consoles
Sink Material:
Vitreous China
Sink Size Range:
Greater than 36 in
UPC:
781889895238
Vessel Only:
No
Width:
19-7/8 in