Console Bathroom Sink with Wood Stand
Olney Console Bathroom Sink with Wood Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wooden Console.
- Console Stand comes with leveling feet.
- Console sink included.
Specifications
- Application:
- Residential
- Collection:
- Olney
- Depth:
- 18-1/8 in
- Faucet Center Size:
- 8 in
- Height:
- 31-1/2 in
- Length:
- 39-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Bowl Size:
- 11-3/4 in x 19-1/2 in
- Sink Installation Type:
- Consoles
- Sink Size Range:
- Greater than 36 in
- UPC:
- 781889899038
- Vessel Only:
- No
- Width:
- 39-1/2 in