This product requires certification to purchase.

30 in. Floor Mount Vanity in Ash Brown with Satin Brass

Signature Hardware

Olsen 30 in. Floor Mount Vanity in Ash Brown with Satin Brass

  • Fast #
  • Part #SH450428
  • Item #8806178
  • Manufacturer Part #450428
5 out of 5 Customer Rating
Brand image
Signature Hardware

Olsen 30 in. Floor Mount Vanity in Ash Brown with Satin Brass

  • Fast #
  • Part #SH450428
  • Item #8806178
  • Manufacturer Part #450428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Wood Build
  • Soft-Close Hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Browns
Color Finish Name:
Ash Brown
Depth:
21 in
GSA Approved:
No
Height:
33-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Brass, Wood
NSF Certified:
No
Number of Doors:
2
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
UPC:
781889413920
Vanity Top Shape:
Rectangle
Width:
30 in