This product requires certification to purchase.

36 in. Floor Mount Vanity in Ash Brown with Brushed Nickel

Signature Hardware

Olsen 36 in. Floor Mount Vanity in Ash Brown with Brushed Nickel

  • Fast #
  • Part #SH450436
  • Item #8806165
  • Manufacturer Part #450436
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Olsen 36 in. Floor Mount Vanity in Ash Brown with Brushed Nickel

  • Fast #
  • Part #SH450436
  • Item #8806165
  • Manufacturer Part #450436
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Ash Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Browns
Color Finish Name:
Ash Brown
Depth:
22 in
GSA Approved:
No
Height:
33-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Brass, Wood
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Installation Type:
Vessel Mount
UPC:
781889413791
Vanity Top Shape:
Rectangle
Width:
36 in