60 in. Floor Mount Vanity in Ash Brown
Olsen 60 in. Floor Mount Vanity in Ash Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Browns
- Color Finish Name:
- Ash Brown
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 38-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 2
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889684191
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in