60 in. Floor Mount Vanity in Soft White
Olsen 60 in. Floor Mount Vanity in Soft White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Wood Build
- Soft-Close Hinges
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Olsen
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 33-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Brass, Wood
- NSF Certified:
- No
- Number of Doors:
- 4
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Sink Installation Type:
- Vessel Mount
- UPC:
- 781889414514
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in