This product requires certification to purchase.

72 in. Floor Mount Vanity in White

Signature Hardware

Olsen 72 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH450465
  • Item #8806121
  • Manufacturer Part #450465
5 out of 5 Customer Rating
Brand image
Signature Hardware

Olsen 72 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH450465
  • Item #8806121
  • Manufacturer Part #450465
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable Wood Build
  • Soft-Close Hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Olsen
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
4
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889414354
Width:
72 in