Three Handle Single Function Shower System in Brushed Nickel
Onassis Three Handle Single Function Shower System in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Shower system package - includes: Shower head, shower arm, valve trim, body sprays (6), tub spout, hand shower, wall supply and slide bar
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- For water outlet configuration options, consult a professional for installation.
- Shower head features a single spray setting - Rain
- Includes a non diverting tub spout
- All valves required for installation are included with this package
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Onassis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 11-1/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 7-7/8 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 16 in
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 6-3/4 in
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic, Transfer & Diverter
- Width:
- 7-7/8 in