One Handle Single Function Shower Faucet (Trim Only)

You last purchased this on
 
Signature Hardware

One Handle Single Function Shower Faucet (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #SHLE8020GBG
  • Item #9894297
  • Manufacturer Part #SHLE8020GBG
3.5 out of 5 Customer Rating
This product requires certification to purchase.


Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Faucet Mount:
Wall Mount
Green Product:
Yes, WaterSense
Handle Type:
Lever
Number of Handles:
Single Handle
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
Type:
SHLE8020GBG
WaterSense Labeled:
Yes