Brass Rim Lock Set with Black Porcelain Knobs Right Hand in Oil Rubbed Bronze
Ornate Brass Rim Lock Set with Black Porcelain Knobs Right Hand in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Casing and all interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Overall dimensions: 4-1/8" L x 5/8" W (front to back) x 3-1/4" H.
- The catch plate measures 3/4" L x 5/8" W (front to back) x 3-1/4" H.
- 3" latch backset.
- Right handing.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
- Spindle is 4-1/2" in length with 16 threads per inch.
- Installation hardware included.
Documents
Specifications
- Application:
- Residential
- Collection:
- Ornate
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Door Hardware Type:
- Lock
- Handle Material:
- Porcelain
- Handle Type:
- Knob
- Height:
- 3-1/4 in
- Length:
- 4-1/8 in
- Lock Type:
- Rim Lock
- Material:
- Brass
- Size:
- 4-1/8 in x 5/8 in x 3-1/4 in
- UPC:
- 781889493274
- Width:
- 5/8 in