This product requires certification to purchase.

12-5/8 x12-5/8 x 1 in. Stainless Steel Sink Grid

Signature Hardware

Ortega 12-5/8 x12-5/8 x 1 in. Stainless Steel Sink Grid

  • Fast #
  • Part #SHG1313
  • Item #8017611
  • Manufacturer Part #459704
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Ortega 12-5/8 x12-5/8 x 1 in. Stainless Steel Sink Grid

  • Fast #
  • Part #SHG1313
  • Item #8017611
  • Manufacturer Part #459704
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with 15" Ortega Kitchen Sink. (SHG1313)
  • Dishwasher safe.
  • Grid helps prevent sink scratches.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
SHORUC1515 Sink
CARB OTC LEED Compliant:
No
Collection:
Ortega
Color Finish Category:
Stainless Steel
Depth:
1 in
Drain Location:
Center
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
Length:
12-5/8 in
Material:
Stainless Steel
Product Type:
Grid
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Rectangular
Size:
12-5/8 in x12-5/8 in x 1 in
UPC:
781889383933
Width:
12-5/8 in