33 x 22 in. 4-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
This product has been replaced by
Ortega 33 x 22 in. 4-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9"
- Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
- The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
- Features a faucet deck with 3 predrilled faucet holes
- A standard 3-1/2" drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3M, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Ortega
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/8 in x 16-5/8 in x 9 in
- Sink Bowl Size, Right:
- 14-5/8 in x 16-5/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 781889315712
- Width:
- 22 in