6-3/10 in. Center-to-Center Cabinet Pull in Antique Brass
Orvin 6-3/10 in. Center-to-Center Cabinet Pull in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
- 6-3/8" Centers overall dimensions: 1/2" W x 1-3/8" H x 7" L
Documents
Specifications
- Center to Center:
- 6-3/10 in
- Collection:
- Orvin
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Hardware Type:
- Cabinet Pull
- Height:
- 1-3/8 in
- Length:
- 7 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Traditional
- UPC:
- 781889880272
- Width:
- 1/2 in