Flat Round Cabinet Pull in Matte Black
Orvin Flat Round Cabinet Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Documents
Specifications
- Collection:
- Orvin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Type:
- Cabinet Knob
- Height:
- 1
- Length:
- 1-13/100
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Style:
- Modern
- UPC:
- 781889880647
- Width:
- 1-13/100