This product requires certification to purchase.

Flat Round Cabinet Pull in Satin Brass

Signature Hardware

Orvin Flat Round Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH481265
  • Item #9804586
  • Manufacturer Part #481265
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Orvin Flat Round Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH481265
  • Item #9804586
  • Manufacturer Part #481265
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Documents


Specifications

Collection:
Orvin
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Hardware Type:
Cabinet Knob
Height:
1 in
Length:
1-13/100 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Style:
Modern
UPC:
781889880067
Width:
1-13/100 in