Whistle Cabinet Knob in Antique Nickel
Orvin Whistle Cabinet Knob in Antique Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sold individually.
- Made of solid brass.
- Diameter: 3/4"
- Projection:1"
Documents
Specifications
- Collection:
- Orvin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 1 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Style:
- Modern
- UPC:
- 781889880593
- Width:
- 3/4 in