This product requires certification to purchase.

1-1/4 in. Cabinet Knob in Polished Nickel

Signature Hardware

Orwell 1-1/4 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #SH553173PN
  • Item #10426988
  • Manufacturer Part #BP37501PN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Orwell 1-1/4 in. Cabinet Knob in Polished Nickel

  • Fast #
  • Part #SH553173PN
  • Item #10426988
  • Manufacturer Part #BP37501PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Diego, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Orwell
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/16 in
Hardware Type:
Cabinet Knob
Length:
1-1/4 in
Material:
Zinc
Shape:
Round
UPC:
026634344198
Width:
1-1/4 in