1-3/4 in. Cabinet Knob in Champagne Bronze
Orwell 1-3/4 in. Cabinet Knob in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Orwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-1/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/4 in
- Material:
- Zinc
- Shape:
- Round
- UPC:
- 026634344273
- Width:
- 1-3/4 in