This product requires certification to purchase.

10-1/16 in. Center-to-Center Cabinet Pull in Brushed Gold

Signature Hardware

Orwell 10-1/16 in. Center-to-Center Cabinet Pull in Brushed Gold

  • Fast #
  • Part #SH553181BG
  • Item #10427099
  • Manufacturer Part #BP37509MBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

Orwell 10-1/16 in. Center-to-Center Cabinet Pull in Brushed Gold

  • Fast #
  • Part #SH553181BG
  • Item #10427099
  • Manufacturer Part #BP37509MBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
10-1/16 in
Collection:
Orwell
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
1-7/16 in
Hardware Type:
Cabinet Pull
Length:
10-7/8 in
Material:
Zinc
UPC:
026634353398
Width:
7/16 in