This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Champagne Bronze

Signature Hardware

Orwell 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #SH553184CHB
  • Item #10427144
  • Manufacturer Part #BP37512CZ
5 out of 5 Customer Rating
Brand image
Signature Hardware

Orwell 18 in. Center-to-Center Appliance Pull in Champagne Bronze

  • Fast #
  • Part #SH553184CHB
  • Item #10427144
  • Manufacturer Part #BP37512CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
18
Collection:
Orwell
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-3/16
Hardware Type:
Appliance Pull
Length:
19-1/4
Material:
Zinc
UPC:
026634344877
Width:
11/16