This product requires certification to purchase.

24 in. Center-to-Center Appliance Pull in Satin Nickel

Signature Hardware

Orwell 24 in. Center-to-Center Appliance Pull in Satin Nickel

  • Fast #
  • Part #SH553185SN
  • Item #10427169
  • Manufacturer Part #BP37513G10
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Orwell 24 in. Center-to-Center Appliance Pull in Satin Nickel

  • Fast #
  • Part #SH553185SN
  • Item #10427169
  • Manufacturer Part #BP37513G10
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
24
Collection:
Orwell
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-3/16
Hardware Type:
Appliance Pull
Length:
25-1/4
Material:
Zinc
UPC:
026634344884
Width:
11/16