5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Orwell 5-1/16 in. Center-to-Center Cabinet Pull in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 5-1/16 in
- Collection:
- Orwell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-7/16 in
- Hardware Type:
- Cabinet Pull
- Length:
- 5-13/16 in
- Material:
- Zinc
- Width:
- 7/16 in