This product requires certification to purchase.

3/4 in. Round Cabinet Knob in Oil Rubbed Bronze

Signature Hardware

Osian 3/4 in. Round Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #SH441827
  • Item #8192540
  • Manufacturer Part #441827
5 out of 5 Customer Rating
Brand image
Signature Hardware

Osian 3/4 in. Round Cabinet Knob in Oil Rubbed Bronze

  • Fast #
  • Part #SH441827
  • Item #8192540
  • Manufacturer Part #441827
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diameter: 3/4" x 7/8" D.
  • Base diameter: 1/4" x 1/4" D.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Collection:
Osian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7/8 in
Diameter - Base:
1/4 in
Hardware Type:
Cabinet Knob
Length:
3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Round
Style:
Spherical
UPC:
781889421888
Width:
3/4 in