8 x 8 in. Cast Iron Wall Register in Black Powder Coat
Oversized Mission 8 x 8 in. Cast Iron Wall Register in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel louvers are painted black for low visibility.
- Includes mounting holes and two 2" screws in matching finish.
- To determine size needed, measure air duct opening rather than old register or grille.
Specifications
- Application:
- Residential
- Collection:
- Oversized Mission
- Color Finish Name:
- Black Powder Coat
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Material:
- Cast Iron
- Width:
- 8 in