Single Function Showerhead in Chrome
Oversized Single Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Oversized
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 23-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Shape:
- Square
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UPC:
- 781889549070
- WaterSense Labeled:
- No