This product requires certification to purchase.

2-1/8 in. Brass Oval Cabinet Knob in Antique Brass

Signature Hardware

Padilla 2-1/8 in. Brass Oval Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH444180
  • Item #7954427
  • Manufacturer Part #444180
5 out of 5 Customer Rating
Brand image
Signature Hardware

Padilla 2-1/8 in. Brass Oval Cabinet Knob in Antique Brass

  • Fast #
  • Part #SH444180
  • Item #7954427
  • Manufacturer Part #444180
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Padilla
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
1-1/2 in
Hardware Type:
Cabinet Knob
Height:
3/4 in
Length:
2-1/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Oval
Style:
Contemporary
UPC:
781889578667
Width:
2-13/100 in