This product requires certification to purchase.

6-1/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

Signature Hardware

Padilla 6-1/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH444195
  • Item #7954419
  • Manufacturer Part #444195
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Padilla 6-1/4 in. Center-to-Center Cabinet Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH444195
  • Item #7954419
  • Manufacturer Part #444195
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6-1/4" Center overall measurement: 6-3/4" W x 5/8" H x 1-1/2" D.
  • Requires Certification

Documents


Specifications

Center to Center:
6-1/4 in
Collection:
Padilla
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
5/8 in
Length:
6-1/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Style:
Contemporary
UPC:
781889578582