6-1/4 in. Center-to-Center Cabinet Pull in Satin Brass
Padilla 6-1/4 in. Center-to-Center Cabinet Pull in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-1/4" Center overall measurement: 6-3/4" W x 5/8" H x 1-1/2" D.
Documents
Specifications
- Center to Center:
- 6-1/4 in
- Collection:
- Padilla
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Pull
- Height:
- 5/8 in
- Length:
- 6-1/4 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Style:
- Contemporary
- UPC:
- 781889578513