Single Robe Hook in Brushed Nickel
Pagosa Single Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Pagosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 2
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889582954
- Width:
- 2-3/8