Wall Toilet Tissue Holder in Brushed Nickel
Pagosa Wall Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2
- Collection:
- Pagosa
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2
- Installation Type:
- Wall Mount
- Length:
- 7
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 2-3/8
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889582879
- Width:
- 2-3/8