This product requires certification to purchase.

66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Signature Hardware

Paige 66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH251822
  • Item #7406326
  • Manufacturer Part #SH251822
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

Paige 66 x 31 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH251822
  • Item #7406326
  • Manufacturer Part #SH251822
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1 2018
Application:
Residential
Basin Length:
49 in
Basin Width:
21 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2 2018
Capacity:
64 gal
Clawfoot Included:
No
Collection:
Paige
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
31 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Length:
66 in
Overall Width:
31 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
17-1/4 in
UL Listed:
No
UPC:
781889426234
Weight:
170 lb