66 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina
Paige 66 x 31 in. Freestanding Bathtub Center Drain in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Smooth rim and base.
- Please note: Tub is extra wide. Check door frame measurements before ordering.
- Nickel interior.
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Requires wall-mount or floor-mount tub filler.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Double Slipper Pedestal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 16-3/4 in
- Basin Length:
- 55 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 81 gal
- Clawfoot Included:
- No
- Collection:
- Paige
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 16-3/4 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 31 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- UPC:
- 781889435489
- Weight:
- 170 lb
- Width:
- 32 in