66 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Paige 66 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1 2018
- Application:
- Residential
- Basin Length:
- 47 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2018
- Capacity:
- 63 gal
- Clawfoot Included:
- No
- Collection:
- Paige
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 31 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Soaking Depth:
- 15 in
- UL Listed:
- No
- UPC:
- 781889425701
- Weight:
- 170 lb