This product requires certification to purchase.

66 x 32 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

Signature Hardware

Paige 66 x 32 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

  • Fast #
  • Part #SH480041
  • Item #9598660
  • Manufacturer Part #480041
5 out of 5 Customer Rating
Brand image
Signature Hardware

Paige 66 x 32 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

  • Fast #
  • Part #SH480041
  • Item #9598660
  • Manufacturer Part #480041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Diego, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A beautifully decorative plinth with horizontal ribbing and precisely formed rivets makes this double-slipper an eye-catching piece for any home
  • The hammered detail and stunning nickel-plated interior complements the antique copper finish beautifully
  • Smooth rim and base
  • Hand-polished finish
  • Patina applied using French hot process, so color is ingrained in the copper
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
  • Requires wall or floor-mount tub filler
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
  • Overflow option includes a standard overflow which remains open to allow water into the drain
  • Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
49 in
Basin Width:
22 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
81 gal
Clawfoot Included:
No
Collection:
Paige
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Overall Height:
31 in
Overall Length:
66 in
Overall Width:
32 in
Proposition 65:
WARNING: Cancer and Reproductive Harm
Soaking Depth:
14-1/4 in
UL Listed:
No
UPC:
781889848906
Weight:
170 lb