66 x 32 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly
Paige 66 x 32 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A beautifully decorative plinth with horizontal ribbing and precisely formed rivets makes this double-slipper an eye-catching piece for any home
- The hammered detail and stunning nickel-plated interior complements the antique copper finish beautifully
- Smooth rim and base
- Hand-polished finish
- Patina applied using French hot process, so color is ingrained in the copper
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
- Requires wall or floor-mount tub filler
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
- Overflow option includes a standard overflow which remains open to allow water into the drain
- Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 49
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 81 gal
- Clawfoot Included:
- No
- Collection:
- Paige
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 31
- Overall Length:
- 66
- Overall Width:
- 32
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/4
- UL Listed:
- No
- UPC:
- 781889848876
- Weight:
- 170