This product requires certification to purchase.

72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

Signature Hardware

Paige 72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH474279
  • Item #9379449
  • Manufacturer Part #474279
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Paige 72 x 32 in. Freestanding Bathtub with Center Drain in Antique Copper Patina

  • Fast #
  • Part #SH474279
  • Item #9379449
  • Manufacturer Part #474279
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Smooth rim and base.
  • Please note: Tub is extra wide. Check door frame measurements before ordering.
  • Nickel interior.
  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Requires wall-mount or floor-mount tub filler.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • Double Slipper Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
16-3/4 in
Basin Length:
53 in
Basin Width:
21 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
68 gal
Clawfoot Included:
No
Collection:
Paige
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Depth:
16-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
31 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
72 in
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
72 in
Overall Width:
32 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
14 in
UL Listed:
No
UPC:
781889751770
Weight:
170 lb
Width:
32 in