72 x 33 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Paige 72 x 33 in. Freestanding Bathtub with Center Drain in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lacquered finish.
- Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- Double Slipper
- Pedestal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 16 in
- Basin Length:
- 47 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 70 gal
- Clawfoot Included:
- No
- Collection:
- Paige
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Depth:
- 16 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 32 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 72 in
- Overall Width:
- 33 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Soaking Depth:
- 15-1/4 in
- UL Listed:
- No
- UPC:
- 781889745304
- Weight:
- 120 lb
- Width:
- 33 in