This product requires certification to purchase.

72 x 33 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

Signature Hardware

Paige 72 x 33 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

  • Fast #
  • Part #SH392737
  • Item #7614578
  • Manufacturer Part #392737
5 out of 5 Customer Rating
Brand image
Signature Hardware

Paige 72 x 33 in. Freestanding Bathtub with Center Drain in Copper - Less Drain Assembly

  • Fast #
  • Part #SH392737
  • Item #7614578
  • Manufacturer Part #392737
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lacquered finish.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Drain is located in center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Double Slipper
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
16 in
Basin Length:
47 in
Basin Width:
21 in
Bathtub Shape:
Oval
CSA Certified:
CSA B45.2-2018
Capacity:
70 gal
Clawfoot Included:
No
Collection:
Paige
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Configuration:
Soaker
Depth:
16 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
1-1/2 in
Faucet Included:
No
Installation Type:
Freestanding
Material:
Copper
Number of Occupants:
1
Origin:
Global
Overall Height:
32 in
Overall Length:
72 in
Overall Width:
33 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-1/4 in
UPC:
781889435670
Weight:
120 lb