33-1/8 x 22-1/4 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White
Palazzo 33-1/8 x 22-1/4 in. 1 Hole Cast Iron Single Bowl Drop-in Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 33-1/8" x 22-1/4" x 8-3/4"
- Constructed from enameled cast iron; a long time gold standard in the kitchen due to it's durability
- The single basin design maximizes the amount of usable space in the sink basin
- Features a faucet deck with 1 predrilled faucet holes
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in a drop in/top mount configuration; installs from the top into an existing cutout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Palazzo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Faucet Included:
- No
- Length:
- 33-1/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33-1/8 in x 22-1/4 in
- UPC:
- 781889466087
- Width:
- 22-1/4 in