This product requires certification to purchase.

19-3/4 x 27-5/8 in. Surface Mount Medicine Cabinet in Aluminum

Signature Hardware

Pallas 19-3/4 x 27-5/8 in. Surface Mount Medicine Cabinet in Aluminum

  • Fast #
  • Part #SH456083
  • Item #9335729
  • Manufacturer Part #456083
5 out of 5 Customer Rating
Brand image
Signature Hardware

Pallas 19-3/4 x 27-5/8 in. Surface Mount Medicine Cabinet in Aluminum

  • Fast #
  • Part #SH456083
  • Item #9335729
  • Manufacturer Part #456083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touch sensor
  • USB & electric socket, input voltage: 120V60Hz output voltage: 12VDC input voltage:120V60Hz Output voltage:12VDC
  • Magnifying mirror on inside Door
  • Mirror panels
  • Durable French cleat hanging system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Pallas
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Color Temperature:
6400
Depth:
5-3/8 in
GSA Approved:
No
Glass Type:
Tempered
Height:
27-5/8 in
IAPMO Listed:
No
Installation Type:
Surface Mount
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
1699
Material:
Aluminum
Mirror Included:
Yes
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
2
Proposition 65:
Warning: Cancer and Reproductive Harm
Shelf Length:
18 in
Size:
27-5/8 in x 19-3/4 in x 5-3/8 in
UL Listed:
No
UPC:
781889676196
Width:
19-3/4 in