Escutcheon in Matte Black
Palmhurst Escutcheon in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible only with Palmhurst shower tray
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palmhurst
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 21-7/16 in
- MA Approved -:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-5/8 in