20-3/4 in. Stainless Steel Vanity Mirror in Brushed Nickel
Palora 20-3/4 in. Stainless Steel Vanity Mirror in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Palora
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Glass Type:
- Mirror
- Height:
- 20-3/4 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Stainless Steel
- Mirror Shape:
- Square
- Product Type:
- Vanity Mirror
- Shape:
- Square
- Size:
- 20-3/4 in x 20-3/4 in x 3-1/4 in
- Style:
- Art Deco
- WaterSense Labeled:
- No
- Width:
- 20-3/4 in