30-1/8 in. Round Mirror in Antique Brass
Palora 30-1/8 in. Round Mirror in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covered under Signature Hardware's 5 year limited warranty
- Frame constructed from high quality stainless steel with a glass mirror
- Mirror frame will resist rust and corrosion through everyday use
- All hardware required for installation is included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Palora
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 3-1/8 in
- ETL Listed:
- No
- Height:
- 30-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Mirror
- Proposition 65:
- Warning: Chemical and Reproductive Harm
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 781889572481
- Weight:
- 27 lb
- Width:
- 30-1/8 in