This product requires certification to purchase.

4 x 10 in. Brass Floor Register in Antique Brass

Signature Hardware

Pasteur 4 x 10 in. Brass Floor Register in Antique Brass

  • Fast #
  • Part #SH438260
  • Item #7851113
  • Manufacturer Part #438260
5 out of 5 Customer Rating
Brand image
Signature Hardware

Pasteur 4 x 10 in. Brass Floor Register in Antique Brass

  • Fast #
  • Part #SH438260
  • Item #7851113
  • Manufacturer Part #438260
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Louvers included.
  • Removable louvers.
  • To determine the size of your register, measure the actual opening in the floor. Do not measure the overall size of the existing register.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Pasteur
Color Finish Name:
Antique Brass
Length:
10 in
Material:
Brass
UPC:
781889564226
Width:
4 in