4 x 10 in. Cast Iron Floor Register in Black Powder Coat
Pasteur 4 x 10 in. Cast Iron Floor Register in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy duty iron
- To determine the size of your register, measure the actual opening in the floor. Do not measure the overall size of the existing register.
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Application:
- Residential
- Collection:
- Pasteur
- Color Finish Name:
- Black Powder Coat
- Length:
- 10 in
- Material:
- Cast Iron
- UPC:
- 781889560778
- Width:
- 4 in