24 in. Wall Mount Vanity in Chocolate Bark Brown with Arctic White Quartz
Patzi 24 in. Wall Mount Vanity in Chocolate Bark Brown with Arctic White Quartz
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable French cleat mounting system included.
- Basket weave pattern.
- Full extension drawer slides.
- Includes a matching backsplash and white porcelain sink.
- Polished Carrara Marble is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
- Hardware centers 3-3/4".
- All dimensions are +/- 1/2".
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Patzi
- Color Finish Category:
- Browns
- Color Finish Name:
- Chocolate Bark Brown
- Depth:
- 18 in
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889982518
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in