59 x 31 in. Freestanding Bathtub Center in Antique Copper Patina
Paxton 59 x 31 in. Freestanding Bathtub Center in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The paint used for this tub is lead free.
- Signature Hardware: Pacific Night is comparable to Pantone 19-4326 TCX and Sherwin-Williams 6237. Due to computer monitor settings, actual product color may vary slightly from photos.
- Optional Quick Connect Drop-In Drain Kit Includes:
- Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug.
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
- A mix of rich blues and lush greens creates a look that feels exclusive yet complementary to existing hardware and decor.
- This bathtub’s roomy interior is accentuated by a flared silhouette, making it a top candidate for long, relaxing soaks.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 23-9/16 in
- Basin Length:
- 58-3/4 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 74 gal
- Clawfoot Included:
- No
- Collection:
- Paxton
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 31 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding, Pedestal, Skirted
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 31 in
- Overall Length:
- 59 in
- Overall Width:
- 31 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- UPC:
- 781889848814
- Weight:
- 120.61 lb