This product requires certification to purchase.

59 x 31 in. Freestanding Bathtub End Drain in Antique Copper Patina

Signature Hardware

Paxton 59 x 31 in. Freestanding Bathtub End Drain in Antique Copper Patina

  • Fast #
  • Part #SH262895
  • Item #7613596
  • Manufacturer Part #262895
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

Paxton 59 x 31 in. Freestanding Bathtub End Drain in Antique Copper Patina

  • Fast #
  • Part #SH262895
  • Item #7613596
  • Manufacturer Part #262895
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Antique Copper Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
  • Features drain passage hole on plinth. Tub must be installed with slipper end on right (as shown) for the drain passage hole to be positioned at back of tub.
  • Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Slipper
  • Pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
18-3/4 in
Basin Length:
42-1/2 in
Basin Width:
19-1/2 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
74 gal
Clawfoot Included:
No
Collection:
Paxton
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper Patina
Depth:
18-3/4 in
Drain Included:
No
Drain Location:
End
Faucet Included:
No
GSA Approved:
No
Height:
31 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Copper
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
31 in
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Soaking Depth:
18-3/4 in
UL Listed:
No
UPC:
781889430651
Weight:
100 lb