This product requires certification to purchase.

47 ACRYLIC FREESTANDING TUB

Signature Hardware

Pelion 47 ACRYLIC FREESTANDING TUB

  • Fast #
  • Part #SH480873
  • Item #9827886
  • Manufacturer Part #480873
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Pelion 47 ACRYLIC FREESTANDING TUB

  • Fast #
  • Part #SH480873
  • Item #9827886
  • Manufacturer Part #480873
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All dimensions are ± 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Included is a Standard overflow which remains open to allow water into the drain.
  • Requires Certification

Specifications

Application:
Residential
Basin Length:
31 in
Basin Width:
17-1/2 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
Capacity:
53 gal
Collection:
Pelion
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Faucet Included:
No
Height:
28 in
Installation Type:
Freestanding
Length:
47 in
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
28 in
Overall Length:
47 in
Overall Width:
30 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889883891
Width:
30 in